Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 2 oz., Stainless Steel
Mfr # 12902
Zoro # G5735807
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compliance ASTM
- Calibration Weight Material Stainless Steel
- Calibration Weight Style Hook
- Calibration Certificate No Certificate
- Nominal Mass 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12902
- Zoro # G5735807
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.062 in |
Overall Height | 2.12 in |
Details
Compliance | ASTM |
Calibration Weight Material | Stainless Steel |
Calibration Weight Style | Hook |
Calibration Certificate | No Certificate |
Nominal Mass | 2 oz |
Calibration Tolerance | 5.4 mg |
Finish | Satin |
Measurement Type | Avoirdupois |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Weight Style | Hook |
Item | Calibration Weight |
Material | Stainless Steel |
Calibration Weight Compliance Agency | ASTM |
Class | 6 |
Calibration Weight Class | 6 |
Description
Calibration Weight, Nominal Mass 2 oz, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 2.12 in, Overall Length 0.062 in, Calibration Tolerance 5.4 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Red, PK100 (75509)
- 3M Office Tape, Transparent, 3/4x1000In, PK10 (810P10K)
- WHITMOR FLEXIBLE ZIP STORAGE TOT (6153-8646-CB)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Satin (12896TR)
- TROEMNER Precision Weight, Metric, 1g (7025-1)
- Rice Lake Weighing Systems Shipping & Packing Scales