Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 2 oz., Satin
Mfr # 12902TR
Zoro # G5535336
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Overall Length 0.062 in
- Compliance ASTM
- Weight Style Hook
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12902TR
- Zoro # G5535336
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.062 in |
Overall Height | 2.12 in |
Details
Finish | Satin |
Compliance | ASTM |
Weight Style | Hook |
Calibration Weight Compliance Agency | ASTM |
Calibration Certificate | Traceable - Accredited |
Number of Pieces | 1 |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Item - Calibration Weights | Calibration Weight |
Class | 6 |
Calibration Weight Class | 6 |
Item | Calibration Weight |
Measurement Type | Avoirdupois |
Calibration Tolerance | 5.4 mg |
Nominal Mass | 2 oz |
Calibration Weight Style | Hook |
Description
Calibration Weight, Nominal Mass 2 oz, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 2.12 in, Overall Length 0.062 in, Calibration Tolerance 5.4 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Poly Strapping Tensioner, 241120 (272008)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- OLFA Industrial, Kevlar(R) Shears, Straight (SCS-4)
- AMERICAN METALCRAFT Water Resistant, Chalk Marker, White PK2 (BLSMA510WT)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5kg, Painted (12786)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- HIGHLIGHT INDUSTRIES 12" x 90" x 49" Ramp for Scale Machine (600947)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories