Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 2 lb., Satin
Mfr # 12898TR
Zoro # G5494772
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class 6
- Calibration Weight Compliance Agency ASTM
- Nominal Mass 2 lb
- Finish Satin
- Calibration Tolerance 91 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12898TR
- Zoro # G5494772
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 4.72 in |
Details
Class | 6 |
Calibration Weight Compliance Agency | ASTM |
Nominal Mass | 2 lb |
Item - Calibration Weights | Calibration Weight |
Finish | Satin |
Item | Calibration Weight |
Calibration Tolerance | 91 mg |
Calibration Certificate | Traceable - Accredited |
Number of Pieces | 1 |
Calibration Weight Material | Stainless Steel |
Weight Style | Hook |
Material | Stainless Steel |
Calibration Weight Style | Hook |
Compliance | ASTM |
Calibration Weight Class | 6 |
Measurement Type | Avoirdupois |
Description
Calibration Weight, Nominal Mass 2 lb, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 4.72 in, Overall Length 0.187 in, Calibration Tolerance 91 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 26" x 26" x 26", Kraft, 5/Bundle (22XM71)
- BUSINESS SOURCE Clips, Paper, Nonskid, Regular, PK10 (65365)
- REFLECTIX Reflectix ST24025 24 x 25 in. Staple Tab Roll (592220)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Yellow Ink, Dozen (BL11YW)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- WEGMANN AUTOMOTIVE 0.75 oz. Coated Mag Weight (Box of 25) (AW075N)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories