Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 2 lb., Painted
Mfr # 12874TR
Zoro # G5815546
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Cast Iron
- Class 7
- Calibration Certificate Traceable - Accredited
- Calibration Tolerance 430 mg
- Calibration Weight Compliance Agency ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12874TR
- Zoro # G5815546
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 3 in |
Overall Height | 4.56 in |
Overall Width | 2.12 in |
Details
Calibration Weight Material | Cast Iron |
Class | 7 |
Calibration Certificate | Traceable - Accredited |
Calibration Tolerance | 430 mg |
Calibration Weight Compliance Agency | ASTM |
Number of Pieces | 1 |
Calibration Weight Class | 7 |
Item | Calibration Weight |
Finish | Painted |
Material | Cast iron |
Weight Style | Grip Handle |
Nominal Mass | 2 lb |
Measurement Type | Avoirdupois |
Compliance | ASTM |
Calibration Weight Style | Grip Handle |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 2 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 4.56 in, Overall Length 3 in, Overall Width 2.12 in, Calibration Tolerance 430 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Green Ink, Black Barrel, PK12 PK (2126216)
- ZORO SELECT Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL20)
- GOSO GOSO: Pen Style Plug Spinner (GOSO-PSPS)
- SAX Versatemp Heavy-Body Tempera Paints, Assorted Fluorescent Colors, Pint, 6 PK (2745)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 1g, Polished (82649CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories