Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 1mg, Polished
Mfr # 80481CA
Zoro # G5568464
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Nominal Mass 1 mg
- Overall Height 0.015 in
- Calibration Certificate Statement of Accuracy
- Calibration Weight Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 80481CA
- Zoro # G5568464
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.015 in |
Overall Width | 0.187 in |
Overall Length | 0.064 in |
Details
Measurement Type | Metric |
Nominal Mass | 1 mg |
Calibration Certificate | Statement of Accuracy |
Calibration Weight Material | Stainless Steel |
Weight Style | Leaf |
Item - Calibration Weights | Calibration Weight |
Calibration Tolerance | 0.014 mg |
Calibration Weight Style | Leaf |
Class | 2 |
Calibration Weight Class | 2 |
Number of Pieces | 1 |
Compliance | ASTM |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Finish | polished |
Includes | Vial |
Item | Calibration Weight |
Description
Calibration Weight, Nominal Mass 1 mg, Calibration Weight Class 2, Calibration Certificate Statement of Accuracy, Calibration Weight Style Leaf, Calibration Weight Material Stainless Steel, Measurement Type Metric, Includes Vial, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ASTM, Overall Height 0.015 in, Overall Length 0.064 in, Overall Width 0.187 in, Calibration Tolerance 0.014 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALIEN SEAL SEALING TAPE CLEAR 3PK (7688)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- KLEIN TOOLS Bent Trimmer, Knife Edge, 8-Inch (208K)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Black, PK24, 24PK (BK91A)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., Painted (12828)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10 lb., SS (12896)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- DORAN Mechanical Height Rod, White, Plastic (DS1100)
- Rice Lake Weighing Systems Shipping & Packing Scales