Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 1kg, Stainless Steel
Mfr # 12744
Zoro # G5647101
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Overall Length 0.187 in
- Class 6
- Measurement Type Metric
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12744
- Zoro # G5647101
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 5.12 in |
Details
Calibration Weight Compliance Agency | ASTM |
Class | 6 |
Measurement Type | Metric |
Number of Pieces | 1 |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | No Certificate |
Calibration Weight Style | Hook |
Item | Calibration Weight |
Finish | Satin |
Calibration Weight Class | 6 |
Material | Stainless Steel |
Calibration Weight Material | Stainless Steel |
Calibration Tolerance | 100 mg |
Nominal Mass | 1 kg |
Compliance | ASTM |
Weight Style | Hook |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 5.12 in, Overall Length 0.187 in, Calibration Tolerance 100 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Green, 50PK (84218)
- ZORO SELECT Pad Mailer, Recycl Macerated, PK100 (56LT02)
- BIC Bic® Brite Liner Highlighter with Pocket Clip, Chisel Tip, Yellow Ink, Dozen (BL11YW)
- GENERAL Standard Paper Lunch Bags, 5.13" x 10.38", Kraft, PK1200 (LB24LAJ)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 10g, Polished (82645CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- Rice Lake Weighing Systems Shipping & Packing Scales