Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 1kg, Satin
Mfr # 12744TR
Zoro # G5689074
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Style Hook
- Calibration Weight Compliance Agency ASTM
- Calibration Weight Class 6
- Class 6
- Weight Style Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12744TR
- Zoro # G5689074
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 5.12 in |
Details
Calibration Weight Style | Hook |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight |
Calibration Weight Class | 6 |
Class | 6 |
Weight Style | Hook |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Measurement Type | Metric |
Calibration Tolerance | 100 mg |
Compliance | ASTM |
Material | Stainless Steel |
Finish | Satin |
Calibration Certificate | Traceable - Accredited |
Nominal Mass | 1 kg |
Calibration Weight Material | Stainless Steel |
Description
Calibration Weight, Nominal Mass 1 kg, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 5.12 in, Overall Length 0.187 in, Calibration Tolerance 100 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Black Mark-it Retractable Permanent Markers, 12 PK (PMR11BKDZ)
- ZORO SELECT Long Corrugated Boxes, 13" x 3" x 3", Kraft, 25/Bundle (55VG89)
- DECKER TAPE PRODUCTS Label, DL1864, OVERPACK, 2-1/2" X 6" (DL1864)
- SOUTHWIRE Scissors, Ambidextrous Hand, 6-1/4" L (58743740)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Secondary Remote Display, 3" L, 6" W (174784)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Painted (12823)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50mg, Polished (80474CA)
- AK LTD Balance Draft Shield, 18" L Overall (VN00026394)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories