Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 100kg, Painted
Mfr # 12817TR
Zoro # G9957421
product price: $2,223.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,223.99
Free 30-Day Returns
Key Features
- Overall Height 11 in
- Calibration Weight Material Cast Iron
- Overall Width 9.87 in
- Calibration Weight Style Grip Handle
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12817TR
- Zoro # G9957421
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 9.87 in |
Overall Length | 9.87 in |
Details
Calibration Weight Material | Cast Iron |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Calibration Weight Style | Grip Handle |
Material | Cast iron |
Calibration Weight Compliance Agency | ASTM |
Class | F |
Finish | Painted |
Calibration Certificate | Traceable - Accredited |
Measurement Type | Metric |
Weight Style | Grip Handle |
Nominal Mass | 100 kg |
Number of Pieces | 1 |
Calibration Weight Class | 6 |
Calibration Tolerance | 10 g |
Compliance | NIST |
Description
Calibration Weight, Nominal Mass 100 kg, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 11 in, Overall Length 9.87 in, Overall Width 9.87 in, Calibration Tolerance 10 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Heavy-Duty Mailing Tube, 30inLxPK24 (P3030KHD)
- MEASURETEK Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (12R980)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- SHARPIE Fine Bullet Tip Permanent Marker, Green, PK12 (30004)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, For Use With IPC Dietary Scal (75473)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- BRECKNELL DCSB4848-10, 10,000 x 2lb / 5,000 x 1kg , Steel deck 48in. x48in., SBI-240 Indicator, NTEP Apprvd (810036380065)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories