Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 100kg, Painted
Mfr # 12817
Zoro # G9957412
product price: $1,985.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,985.99
Free 30-Day Returns
Key Features
- Class F
- Finish Painted
- Overall Height 11 in
- Material Cast iron
- Compliance NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12817
- Zoro # G9957412
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 11 in |
Overall Width | 9.87 in |
Overall Length | 9.87 in |
Details
Class | F |
Finish | Painted |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Material | Cast iron |
Compliance | NIST |
Weight Style | Grip Handle |
Nominal Mass | 100 kg |
Calibration Tolerance | 10 g |
Calibration Weight Class | 6 |
Number of Pieces | 1 |
Measurement Type | Metric |
Calibration Weight Material | Cast Iron |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Style | Grip Handle |
Calibration Certificate | No Certificate |
Description
Calibration Weight, Nominal Mass 100 kg, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Metric, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 11 in, Overall Length 9.87 in, Overall Width 9.87 in, Calibration Tolerance 10 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1/2" x 10FT- White (WL-ED-PE-050-10-WT)
- PAP-R Wrappers, Coin, Flat, Dollars Pk (PQP30100)
- POST-IT Flag, PageMarker, Bright, 10, Ast, PK500 (670-10AB)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Stainless Steel (12899)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 12 oz., Cast Iron (10185)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- OHAUS Calibration Weight Set, Stainless Steel (80850112)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories