Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 100 x 1 lb., Painted
Mfr # 10156
Zoro # G7471667
product price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Compliance Agency ASTM
- Material Cast iron
- Calibration Weight Style Slotted
- Calibration Weight Class 7
- Compliance ASTM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 10156
- Zoro # G7471667
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 0.62 in |
Overall Length | 4.06 in |
Details
Calibration Weight Compliance Agency | ASTM |
Material | Cast iron |
Calibration Weight Style | Slotted |
Calibration Weight Class | 7 |
Compliance | ASTM |
Calibration Certificate | No Certificate |
Measurement Type | Avoirdupois |
Calibration Weight Material | Cast Iron |
Calibration Tolerance | 270 mg |
Class | 7 |
Nominal Mass | 100 x 1 lb |
Item - Calibration Weights | Calibration Weight |
Item | Calibration Weight |
Number of Pieces | 1 |
Finish | Painted |
Weight Style | Slotted |
Description
Calibration Weight, Nominal Mass 100 x 1 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Slotted, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 0.62 in, Overall Length 4.06 in, Calibration Tolerance 270 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISS C Utility Shears 7 1/2 In Titanium Coated (W7T)
- SUNWORKS Construction Paper, Assorted, 50PK (PAC6503)
- EASY-TO-ORGANIZE Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (EA128973)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss, Depth: 1/2 in (SM537)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 lb., Stainless Steel (12898)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- BRECKNELL HS-200M, 440lb x 4oz / 200 x 0.1kg , Mechanical, Steel base 22in. x 10.8in. w/casters & height rod (816965004850)
- Rice Lake Weighing Systems Shipping & Packing Scales