Shop All Calibration Weights
Rice Lake Weighing Systems
Calibration Weight, 100 lb. Nominal Mass
Mfr # 12862TR
Zoro # G1496961
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Weight Material Cast Iron
- Calibration Weight Style Grip Handle
- Nominal Mass 100 lb
- Calibration Weight Class 6
- Calibration Certificate Accredited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12862TR
- Zoro # G1496961
- Country of Origin United States
- Category Calibration Weights
Details
Calibration Weight Material | Cast Iron |
Calibration Weight Style | Grip Handle |
Nominal Mass | 100 lb |
Calibration Weight Class | 6 |
Calibration Certificate | Accredited |
Item | Calibration Weight |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 100 lb, Calibration Weight Class 6, Calibration Certificate Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Index Cards, Plain, 3 x 5, PK1200 (MEA63352)
- ZORO SELECT Flat Corrugated Boxes, 30" x 30" x 8", Kraft, 10/Bundle (493T60)
- ACCU-STAMP2 Stamp, Red/Blue, Approved, 1-5/8"x1/2" (035525)
- A2Z SCILAB Vannas Micro Small Blade Stitch Scissors Curved, 3'' (A2Z-ZR663)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg Nominal Mass (12771)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 lb. Nominal Mass (12862)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 25 lb. Nominal Mass (12833TR)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 2lb Cylindrical Weight, Stainless Steel, ASTM Class 5 - 12598 (12598)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 10kg Nominal Mass (12567TR)
- RICE LAKE WEIGHING SYSTEMS Rice Lake 20lb Grip Handle Weight, Cast Iron, ASTM Class 5 with Traceable Certificate - 12870TC (12870TC)
- Rice Lake Weighing Systems Calibration Weights