Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 10 lb., SS
Mfr # 12896
Zoro # G5593147
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class 6
- Measurement Type Avoirdupois
- Material Stainless Steel
- Overall Height 6.23 in
- Overall Length 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12896
- Zoro # G5593147
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 6.23 in |
Overall Length | 0.187 in |
Details
Class | 6 |
Measurement Type | Avoirdupois |
Material | Stainless Steel |
Nominal Mass | 10 lb |
Calibration Weight Material | Stainless Steel |
Calibration Certificate | No Certificate |
Finish | Satin |
Calibration Weight Class | 6 |
Calibration Weight Compliance Agency | ASTM |
Calibration Tolerance | 450 mg |
Item | Calibration Weight |
Number of Pieces | 1 |
Weight Style | Hook |
Calibration Weight Style | Hook |
Item - Calibration Weights | Calibration Weight |
Compliance | ASTM |
Description
Calibration Weight, Nominal Mass 10 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 6.23 in, Overall Length 0.187 in, Calibration Tolerance 450 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS InkjetLaser Name Tent Inserts, scored, white, name tent cardstock, 8 12 x 11, 50PK (87517)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 12", Kraft, 15/Bundle (493U82)
- UNIVERSAL 8.5" x 11" White Permanent Label, Pk100 (UNV80109)
- CROWNHILL Mailing Tube, 36inLx3in.dia, White, PK24 (P3036W)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 5lb, Slotted (12852)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 1 lb., Painted (10156)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- TROEMNER Precision Weight, Metric, 1g (7025-1T)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories