Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 10 lb., Satin
Mfr # 12896TR
Zoro # G5505342
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Compliance ASTM
- Class 6
- Weight Style Hook
- Calibration Tolerance 450 mg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12896TR
- Zoro # G5505342
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 0.187 in |
Overall Height | 6.23 in |
Details
Number of Pieces | 1 |
Compliance | ASTM |
Class | 6 |
Weight Style | Hook |
Calibration Tolerance | 450 mg |
Calibration Weight Class | 6 |
Calibration Weight Compliance Agency | ASTM |
Item | Calibration Weight |
Finish | Satin |
Calibration Weight Material | Stainless Steel |
Measurement Type | Avoirdupois |
Material | Stainless Steel |
Calibration Weight Style | Hook |
Calibration Certificate | Traceable - Accredited |
Nominal Mass | 10 lb |
Item - Calibration Weights | Calibration Weight |
Description
Calibration Weight, Nominal Mass 10 lb, Calibration Weight Class 6, Calibration Certificate Traceable - Accredited, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 6.23 in, Overall Length 0.187 in, Calibration Tolerance 450 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Fashion Metal Thumbtacks, Metal, Gold, 3/8", PK200 (3091U06-24)
- AVERY Large Permanent Ink Markers, Chisel Point, Red Ink PK (AVE08887)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- MASTERVISION Super Strong magnets, 1", 10/PK, Silver PK (BVCIM130809)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 50g-1g, SS, Polish (12150CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 1lb, Slotted (12842)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- VESTIL RAMP SCALE OPTION - 48 X 60 X 3.5 (SCALE-R-CS-54)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories