Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 10 lb., Painted
Mfr # 12828TR
Zoro # G7561452
original price:
$153.99
37% off
new price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight Style Grip Handle
- Overall Width 3.25 in
- Nominal Mass 10 lb
- Number of Pieces 1
- Overall Height 4.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12828TR
- Zoro # G7561452
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 3.25 in |
Overall Height | 4.02 in |
Overall Length | 5 in |
Details
Weight Style | Grip Handle |
Nominal Mass | 10 lb |
Number of Pieces | 1 |
Material | Cast iron |
Finish | Painted |
Calibration Tolerance | 1.3 g |
Item - Calibration Weights | Calibration Weight |
Calibration Certificate | Traceable - Accredited |
Compliance | ASTM |
Class | 7 |
Measurement Type | Avoirdupois |
Calibration Weight Class | 7 |
Calibration Weight Material | Cast Iron |
Item | Calibration Weight |
Calibration Weight Style | Grip Handle |
Calibration Weight Compliance Agency | ASTM |
Description
Calibration Weight, Nominal Mass 10 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 4.02 in, Overall Length 5 in, Overall Width 3.25 in, Calibration Tolerance 1.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017930)
- GENERIC Replacment Cartridge For XEROX COMP AltaLink C8030/8035/8045 MAGENTA (006R01699)
- BUSINESS SOURCE Storage Box, 12 PK (42051)
- TARIFOLD Wall Unit Starter Set, 10 Pockets, Gray (TW271)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, 2mg, Polished (80504CA)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20kg, Stainless Steel (12569TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Set, Metric, 2000g-1mg (12534)
- GLOBAL INDUSTRIAL Replacement LCD Indicator For 244701 & 244293 (412586)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories