Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 10 lb., Painted
Mfr # 12828
Zoro # G4792347
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Painted
- Overall Height 4.02 in
- Calibration Certificate No Certificate
- Calibration Weight Class 7
- Calibration Tolerance 1.3 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12828
- Zoro # G4792347
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4.02 in |
Overall Width | 3.25 in |
Overall Length | 5 in |
Details
Finish | Painted |
Calibration Certificate | No Certificate |
Calibration Weight Class | 7 |
Item | Calibration Weight |
Calibration Tolerance | 1.3 g |
Nominal Mass | 10 lb |
Calibration Weight Material | Cast Iron |
Item - Calibration Weights | Calibration Weight |
Number of Pieces | 1 |
Weight Style | Grip Handle |
Calibration Weight Style | Grip Handle |
Class | 7 |
Measurement Type | Avoirdupois |
Calibration Weight Compliance Agency | ASTM |
Material | Cast iron |
Compliance | ASTM |
Description
Calibration Weight, Nominal Mass 10 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 4.02 in, Overall Length 5 in, Overall Width 3.25 in, Calibration Tolerance 1.3 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-12F1)
- UNIVERSAL Laminating Pouch, 3 mil, 9x11-1/2, PK100 (UNV84622)
- PARTNERS BRAND General-Purpose Poly Strapping Kit, 3,000', 1 Kit (PSKIT)
- SCOTCH Packaging Tape, PK8 (3450-8)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- OHAUS Calibration Weight, 1g, Stainless Steel (80850118)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories