Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 1 lb., Stainless Steel
Mfr # 12899
Zoro # G7506922
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate No Certificate
- Number of Pieces 1
- Calibration Weight Compliance Agency ASTM
- Material Stainless Steel
- Overall Height 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12899
- Zoro # G7506922
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 4.25 in |
Overall Length | 0.125 in |
Details
Calibration Certificate | No Certificate |
Number of Pieces | 1 |
Calibration Weight Compliance Agency | ASTM |
Material | Stainless Steel |
Class | 6 |
Item - Calibration Weights | Calibration Weight |
Nominal Mass | 1 lb |
Finish | Satin |
Weight Style | Hook |
Item | Calibration Weight |
Calibration Weight Class | 6 |
Calibration Tolerance | 45 mg |
Measurement Type | Avoirdupois |
Calibration Weight Material | Stainless Steel |
Compliance | ASTM |
Calibration Weight Style | Hook |
Description
Calibration Weight, Nominal Mass 1 lb, Calibration Weight Class 6, Calibration Certificate No Certificate, Calibration Weight Style Hook, Calibration Weight Material Stainless Steel, Measurement Type Avoirdupois, Number of Pieces 1, Finish Satin, Calibration Weight Compliance Agency ASTM, Overall Height 4.25 in, Overall Length 0.125 in, Calibration Tolerance 45 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Film, Roll, Continuous, Yw (BRTDK2606)
- AZAR DISPLAYS Clear Single Pocket Wall File w/ Suction Cups, PK4 (250055)
- SWINGLINE Staples, Sf1, Value Pack, 1/4", PK25000 (35101)
- CRAYOLA Low Dust Colored Chalk, PK432 (BIN816)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb., Painted (12876)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Stainless Steel (12897)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 1 lb., Painted (10168)
- RICE LAKE WEIGHING SYSTEMS Rechargeable Battery, 4 In. L, 3 In. W (108516)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories