Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 1 lb., Painted
Mfr # 12876TR
Zoro # G7453196
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Avoirdupois
- Overall Length 2.5 in
- Calibration Weight Compliance Agency ASTM
- Weight Style Grip Handle
- Nominal Mass 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12876TR
- Zoro # G7453196
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Length | 2.5 in |
Overall Height | 1.19 in |
Overall Width | 1.62 in |
Details
Item - Calibration Weights | Calibration Weight |
Measurement Type | Avoirdupois |
Calibration Weight Compliance Agency | ASTM |
Weight Style | Grip Handle |
Nominal Mass | 1 lb |
Class | 7 |
Item | Calibration Weight |
Calibration Weight Material | Cast Iron |
Finish | Painted |
Number of Pieces | 1 |
Calibration Weight Style | Grip Handle |
Calibration Tolerance | 270 mg |
Compliance | ASTM |
Calibration Weight Class | 7 |
Material | Cast iron |
Calibration Certificate | Traceable - Accredited |
Description
Calibration Weight, Nominal Mass 1 lb, Calibration Weight Class 7, Calibration Certificate Traceable - Accredited, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 1.19 in, Overall Length 2.5 in, Overall Width 1.62 in, Calibration Tolerance 270 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Electric Stapler, 1/4 to 1-1/2 In., Black (S7048200B)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- UNIVERSAL Message Stamp, CONFIDENTIAL, Pre-Inked One-Color, Red (UNV10046)
- FROGGY'S FOG STINKY CHEESE - 1 OZ. Oil Based Scent Refill for Scent Distribution Cups (OBS-1OZ-STIN)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 8 oz., Stainless Steel (12900)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 250 lb., Painted (12892TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 lb. Nominal Mass (12844TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 200 x 2 lb., Painted (10158)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, SS, 2mg, Leaf (80480CA)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- AK Balance Draft Shield, 13 In. L, 13 In. W (50029)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories