Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
Calibration Weight, 1 lb., Painted
Mfr # 12876
Zoro # G4792331
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Avoirdupois
- Number of Pieces 1
- Overall Height 1.19 in
- Material Cast iron
- Class 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 12876
- Zoro # G4792331
- Country of Origin United States
- Category Bench and Floor Scale Accessories
Dimensions
Overall Height | 1.19 in |
Overall Width | 1.62 in |
Overall Length | 2.5 in |
Details
Measurement Type | Avoirdupois |
Number of Pieces | 1 |
Item | Calibration Weight |
Material | Cast iron |
Class | 7 |
Calibration Weight Style | Grip Handle |
Calibration Weight Class | 7 |
Calibration Certificate | No Certificate |
Calibration Weight Compliance Agency | ASTM |
Calibration Weight Material | Cast Iron |
Compliance | ASTM |
Nominal Mass | 1 lb |
Finish | Painted |
Calibration Tolerance | 270 mg |
Item - Calibration Weights | Calibration Weight |
Weight Style | Grip Handle |
Description
Calibration Weight, Nominal Mass 1 lb, Calibration Weight Class 7, Calibration Certificate No Certificate, Calibration Weight Style Grip Handle, Calibration Weight Material Cast Iron, Measurement Type Avoirdupois, Number of Pieces 1, Finish Painted, Calibration Weight Compliance Agency ASTM, Overall Height 1.19 in, Overall Length 2.5 in, Overall Width 1.62 in, Calibration Tolerance 270 mg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Zazzle Liquid Ink Highlighter, Chisel Tip, Assorted Colors, PK10 (71111)
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- FLIPSIDE PRODUCTS Chalk Board, 24in. x 36in., Black (10206)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 48", Kraft, 25/Bundle (11R290)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Satin (12744TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight Kit, 200g, SS (82640CA)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 7 oz., Cast Aluminium (10188)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Cast Iron, 0.5lb, Slott (12837)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 500 x 5 lb., Painted (10160)
- GLOBAL EQUIPMENT Digital Shipping Scale With AC Adapter/USB Port, 400 lb x 0.5 lb (PS-103U)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories