Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
AC Adapter, For Use With IPC Dietary Scal
Mfr # 75473
Zoro # G5766582
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With IPC Dietary Scale
- Plug Type Two Prong
- Voltage 120V AC
- Compatible Mfg. Model Number 75473
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 75473
- Zoro # G5766582
- Country of Origin China
- Category Bench and Floor Scale Accessories
Details
For Use With | IPC Dietary Scale |
Item | AC Adapter |
Plug Type | Two Prong |
Voltage | 120V AC |
Compatible Mfg. Model Number | 75473 |
Description
AC Adapter, Compatible Mfg. Model Number 75473, Compatible Grainger Part Number 8NNZ5, Plug Type Two Prong, Voltage 120V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Mail Slot (0014.003)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- IDL PACKAGING Stretch Wrap Film, 3"x1000 Ft., Cast, Clear, PK4 (F-31-4)
- AMERICAN METALCRAFT Water Resistant, Chalk Marker, White PK2 (BLSMA510WT)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 2 oz., Stainless Steel (12902)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1kg, Stainless Steel (12744)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 50g, Cylinder (12527)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 100 x 0.5 lb., Painted (10152)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2g, Cylinder (12501TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 x 0.5 lb., Painted (10154)
- WEGMANN AUTOMOTIVE Coated Mag Weight (Box of 25) (EN020)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories