Shop All Bench and Floor Scale Accessories
Rice Lake Weighing Systems
AC Adapter, 3 In. H, 3 In. L, 3 In. W
Mfr # 108518
Zoro # G4054741
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Versa Portion
- Overall Width 3 in
- Overall Height 3 in
- Overall Length 3 in
- Compatible Mfg. Model Number 108518
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rice Lake Weighing Systems
- MFR # 108518
- Zoro # G4054741
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Overall Width | 3 in |
Overall Height | 3 in |
Overall Length | 3 in |
Details
For Use With | Versa Portion |
Item | AC Adapter |
Compatible Mfg. Model Number | 108518 |
Voltage | 110 to 230V AC |
Plug Type | Two Prong |
Description
AC Adapter, Compatible Mfg. Model Number 108518, Compatible Grainger Part Number 6HNK7, Plug Type Two Prong, Voltage 110 to 230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- BOSTITCH EZ Squeeze™ Three-Hole Punch, 40-Sheet Capacity (2240)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- MILWAUKEE TOOL JOBSITE OFFSET SCISSORS (48-22-4047)
- RICE LAKE WEIGHING SYSTEMS Mounting Plates Set, 2000 - 10,000 lb, PK2 (75819)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb, Stainless Steel (12674TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, Grip Handle, 25 lb. (12675)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 100g, Cylinder (12507TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 5 lb., Satin (12897TR)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 oz., Satin (12903TR)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Blk, PK500 (HS1423BB)
- Rice Lake Weighing Systems Bench and Floor Scale Accessories