Shop All Reagents and Refills
Ricca Chemical
Water Reagent, ACS, Plastic, Bottle, 1L
Mfr # R9150000-1A
Zoro # G8594131
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Formula H2O
- Concentration 100%
- Shipping Restrictions Chemical Not Regulated for Transport
- Chemical Container Type Bottle
- Chemical Container Size 1 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricca Chemical
- MFR # R9150000-1A
- Zoro # G8594131
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 1 L |
Details
Item | Water Reagent |
Chemical Formula | H2O |
Concentration | 100% |
Shipping Restrictions | Chemical Not Regulated for Transport |
Chemical Container Type | Bottle |
CAS Number | 7732-18-5 |
Shelf Life | 18 mo |
Standards | ASTM Type I-IV |
Chemical Container Material | Plastic |
Molecular Weight | 18.02 |
Chemical Grade | ACS |
Description
Water Reagent, Concentration 100 Percent, CAS Number 7732-18-5, Molecular Weight 18.02, Chemical Formula H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type I-IV
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Boston Bottle, 500mL, PK12 (5121628V-26)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- UNITED SCIENTIFIC Equal Volume Metal Cylinders, Set Of 4 (SGVC04)
- WHIRL-PAK Filter Bag, 720mL, PK250 (B01348)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- RICCA CHEMICAL Purified Water Reagent, USP/EP, Plastc, 20L (R9190000-20F)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 4L (R9150000-4A)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 10L (9150-2.5)
- RPI DL-Thioctic Acid, 1 G (T18600-1.0)
- LAMOTTE Test Kit, Refill, Turbidity (7520-H REFILL)
- Ricca Chemical Reagents and Refills