Shop All Reagents and Refills
Ricca Chemical
Reagent Alcohol, 3.8L, Bottle,
Mfr # R6590000-3.8A
Zoro # G005976901
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Size 3.8 L
- Chemical Grade ACS Reagent
- Chemical Formula CH3CHOHCH3; CH3CH2OH; CH3OH
- Chemical Container Type Bottle
- Concentration 1% (Methyl Alcohol); 1% (Isopropyl Alcohol-Only if Manufactured by the Strong Acid Process)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricca Chemical
- MFR # R6590000-3.8A
- Zoro # G005976901
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 3.8 L |
Details
Item | Reagent Alcohol |
Chemical Grade | ACS Reagent |
Chemical Formula | CH3CHOHCH3; CH3CH2OH; CH3OH |
Chemical Container Type | Bottle |
Concentration | 1% (Methyl Alcohol); 1% (Isopropyl Alcohol-Only if Manufactured by the Strong Acid Process) |
Molecular Weight | 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol) |
Standards | ASTM E 542, ASTM E288 |
Shelf Life | 36 mo |
CAS Number | 64-17-5; 67-56-1; 67-63-0 |
Chemical Container Material | Plastic |
APHA | Max 10 |
Calibration Certificate | NIST Circular 434 |
Shipping Restrictions | UN1170 |
Special Information | All Products are Prepared According to Master Documents a that Assure Manufacture According to Validated Methods, Balances are Calibrated Regularly with Weights Certified Traceable to the NIST National Mass Standard, Batch Records Document Raw Material Traceability and Production and Testing History for each Lot Manufactured, It is Calibrated Before First Use and Recalibrated Regularly in Accordance with ASTM E 542 and NIST Procedure NBSIR 74-461, Thermometers and Temperature Probes are Calibrated Before First Use and Recalibrated Regularly with a Thermometer Traceable to NIST Standards, Volumetric Glassware Complies with Class a Tolerance Requirements of ASTM E 288 and NIST Circular 434 |
Description
Reagent Alcohol, Concentration 1 Percent (Methyl Alcohol); 1 Percent (Isopropyl Alcohol-Only if Manufactured by the Strong Acid Process), CAS Number 64-17-5; 67-56-1; 67-63-0, Molecular Weight 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol), Chemical Formula CH3CHOHCH3; CH3CH2OH; CH3OH, APHA Max 10, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 3.8 L
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Safety Shield, 36 In H (H24964-0000)
- AIR SCIENCE Purair Basic Carbon Filter For Acids (ASTS-015)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- HEATHROW SCIENTIFIC Microcentrifuge Tube 1.5 mL, PK500 (HS4323)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 10L (9150-2.5)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 4L (R9150000-4A)
- RICCA CHEMICAL Purified Water Reagent, USP/EP, Plastc, 20L (R9190000-20F)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 1L (R9150000-1A)
- SPECTRUM Methanol, Anhydrous, Reagent Special, ACS-4 (M1235-4LTGL)
- Ricca Chemical Water Quality Testing