Shop All Reagents and Refills
Ricca Chemical
Reagent Alcohol, 3.8L, Bottle,
Mfr # R2546700-3.8A
Zoro # G105976917
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol)
- Shelf Life 36 mo
- Chemical Formula CH3CH2OH, CH3CHOHCH3, CH3OH, H2O
- CAS Number 64-17-5; 67-56-1; 67-63-0; 7732-18-5
- Chemical Container Size 3.8 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricca Chemical
- MFR # R2546700-3.8A
- Zoro # G105976917
- Country of Origin United States
- Category Reagents and Refills
Dimensions
Chemical Container Size | 3.8 L |
Details
Item | Reagent Alcohol |
Molecular Weight | 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol) |
Shelf Life | 36 mo |
Chemical Formula | CH3CH2OH, CH3CHOHCH3, CH3OH, H2O |
CAS Number | 64-17-5; 67-56-1; 67-63-0; 7732-18-5 |
Chemical Container Material | Plastic |
Concentration | 1% (Methyl Alcohol); 1% (Isopropyl Alcohol-Only if Manufactured by the Strong Acid Process) |
Chemical Container Type | Bottle |
Chemical Grade | 70% (v/v) Denatured Alcohol Reagent |
Standards | ASTM E 542, ASTM E288 |
Special Information | All Products are Prepared According to Master Documents a that Assure Manufacture According to Validated Methods, Balances are Calibrated Regularly with Weights Certified Traceable to the NIST National Mass Standard, Batch Records Document Raw Material Traceability and Production and Testing History for each Lot Manufactured, It is Calibrated Before First Use and Recalibrated Regularly in Accordance with ASTM E 542 and NIST Procedure NBSIR 74-461, Thermometers and Temperature Probes are Calibrated Before First Use and Recalibrated Regularly with a Thermometer Traceable to NIST Standards, Volumetric Glassware Complies with Class a Tolerance Requirements of ASTM E 288 and NIST Circular 434 |
Shipping Restrictions | UN1987 |
APHA | 0-10 (Color) |
Calibration Certificate | NIST Circular 434 |
Description
Reagent Alcohol, Concentration 1 Percent (Methyl Alcohol); 1 Percent (Isopropyl Alcohol-Only if Manufactured by the Strong Acid Process), CAS Number 64-17-5; 67-56-1; 67-63-0; 7732-18-5, Molecular Weight 18.01 g/mol (Water); 32.04 g/mol (Methyl Alcohol); 46.06 g/mol (Ethyl Alcohol); 60.09 g/mol (Isopropyl Alcohol), Chemical Formula CH3CH2OH, CH3CHOHCH3, CH3OH, H2O, APHA 0-10 (Color), Chemical Container Material Plastic, Chemical Container Type Bottle
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Support Rack, 19x11x0.8 in. (CPN-916-043)
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Green (HS15994B)
- GLOBE SCIENTIFIC Blood Cell Counting Vial, 20mL, PK1000 (107047)
- SPECTRUM Cyclohexane, Practical, 4L (C1456-4LTGL55)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 1L (R9150000-1A)
- RICCA CHEMICAL Purified Water Reagent, USP/EP, Plastc, 20L (R9190000-20F)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Bottle, 4L (R9150000-4A)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 10L (9150-2.5)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Jug, 20L (R9150000-20E1)
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- LOVIBOND DPD Total CL2 Reagent PP, 5 ml, 100 ct (530080)
- Ricca Chemical Water Quality Testing