Ricca Chemical

Ethanol Denatured, 5 Percent v/v


product price: $78.39
/ea
Free Shipping & Returns

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Concentration 5% v/v
  • Chemical Container Material Plastic
  • CAS Number 7732-18-5; 64-17-5; 67-63-0
  • Product Type Ethanol (Denatured), (Certified 5% v/v)
  • Chemical Container Type Bottle
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Chemical Container Size 4 L

Details

Concentration 5% v/v
Chemical Container Material Plastic
CAS Number 7732-18-5; 64-17-5; 67-63-0
Product Type Ethanol (Denatured), (Certified 5% v/v)
Chemical Container Type Bottle
Item Ethanol (Denatured), (Certified 5% v/v)
Chemical Grade ACS
Shelf Life 24 mo

Description

Ethanol (Denatured), (Certified 5 Percent v/v), Concentration 5 Percent v/v, CAS Number 7732-18-5; 64-17-5; 67-63-0, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Standards and Solutions, Shelf Life 24 mo

Restrictions

  • WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.