Shop All Drapes & Curtains
Ricardo
Ricardo Woven Lace Rod Pocket Curtain Panel with Header
Mfr # 02736-70-084-01
Zoro # G210449252
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Filtration Value Semi-Sheer
- Pattern Floral
- Indoor/Outdoor Indoor
- Color White
- Header Type Rod Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02736-70-084-01
- Zoro # G210449252
- UPC # 842249047657
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 54 in W x 84 in L |
Details
Light Filtration Value | Semi-Sheer |
Pattern | Floral |
Indoor/Outdoor | Indoor |
Color | White |
Header Type | Rod Pocket |
Residential/Commercial | Residential |
Material | Polyester |
Number of Panels Included | 1 |
Item | Curtain |
Description
This romantic vintage floral scroll lace brings decadence to any room! When back lit by the sun’s rays the lace creates a veil of beauty, seamlessly blending the outdoors with the indoors. A versatile, semi-sheer curtain are just the right weight to filter the light while still offering slight privacy. The fabric gives them a pretty texture, too! Great for layering or can stand on its own. Whether you hang these curtains on its own, or paired with matching tailored valance, this richly woven fabric will add fullness to any window. The rod pocket panel measures 54” wide by 63”, 84” and 96” L. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- DURHAM MFG Literature Rack 20 Compartments, 14-1/8"W x 14-1/8"D Gray (409-95)
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- MANHATTAN COMFORT Sylvan 85.43" TV Stand with 3-Drawers in White (222953)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-02)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-11)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-084-02)
- UMBRA Twilight Linen Blackout Curtains 52 in. W X 95 in. L (1017284-354)
- Ricardo Drapes & Curtains