Shop All Drapes & Curtains
Ricardo
Ricardo Woven Lace Rod Pocket Curtain Panel with Header
Mfr # 02736-70-063-02
Zoro # G410449243
$21.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Number of Panels Included 1
- Light Filtration Value Semi-Sheer
- Header Type Rod Pocket
- Pattern Floral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02736-70-063-02
- Zoro # G410449243
- UPC # 842249047640
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 54 in W x 63 in L |
Details
Indoor/Outdoor | Indoor |
Color | Natural |
Number of Panels Included | 1 |
Light Filtration Value | Semi-Sheer |
Header Type | Rod Pocket |
Pattern | Floral |
Item | Curtain |
Residential/Commercial | Residential |
Material | Polyester |
Description
This romantic vintage floral scroll lace brings decadence to any room! When back lit by the sun’s rays the lace creates a veil of beauty, seamlessly blending the outdoors with the indoors. A versatile, semi-sheer curtain are just the right weight to filter the light while still offering slight privacy. The fabric gives them a pretty texture, too! Great for layering or can stand on its own. Whether you hang these curtains on its own, or paired with matching tailored valance, this richly woven fabric will add fullness to any window. The rod pocket panel measures 54” wide by 63”, 84” and 96” L. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home. Available in White and Natural. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- MANHATTAN COMFORT Anderson Coffee Table in Green (CT012-GR)
- FLASH FURNITURE Advantage Grey Padded Metal Folding Chair, Grey 1" Fabric Seat (DPI903F-GG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-063-01)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Patio Curtain Panel with Wand (02800-79-484-72)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-063-10)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-084-77)
- BACK2BASICS 60 x 30 in. Bristol Garden Tier (BA308668)
- Ricardo Drapes & Curtains