Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel
Mfr # 04414-70-108-91
Zoro # G610449272
Key Features
- Maximum Rod Diameter 1-1/4 in
- Pattern Floral
- Light Filtration Value Room-darkening
- Number of Panels Included 1
- Indoor/Outdoor Indoor
Product Information
- Brand Ricardo
- MFR # 04414-70-108-91
- Zoro # G610449272
- UPC # 842249062919
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 48 in W x 108 in L |
Details
Item | Curtain |
Pattern | Floral |
Light Filtration Value | Room-darkening |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Color | Black |
Material | Cotton |
Header Type | Rod Pocket / Back Tab |
Description
Effortlessly beautiful design and custom-like details! This luxurious cotton woven curtain will deliver instant elegance and appeal to any space. The bold black print on an off-white background gives you a look of timeless beauty. These premium quality curtain hangs beautifully and adds a pop of sophistication to any room. These panels are white cotton lined allowing just the right amount of light to filter through. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 48" wide in available lengths of 63", 84", 96", 108". For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry.
- •
WOVEN COTTON FABRIC: This woven fabric is both casual and elegant, creating a warm look and feel in any space. The rich cotton fabric lining creates the perfect amount of light filtration maintaining some privacy, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET WITH BACK TABS: A rod pocket style creates a gathered look while also allowing versatility. The additional 7 back-tab option makes for an elegant, pleated look. Panel will accommodate up to 2" diameter curtain rod with no additional hardware. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or low ironed out of the package. - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel. - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Xpression Pro Gaming Chair with Michigan State Spartans Sparty Logo (XZXPPRO032-PSCOL13224A)
- ZIPPO Barber Street Orange Bergamot Odor Masking Candle (71001)
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (16698)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-384-10)
- RICARDO Ricardo Whimsical Semi-Sheer Floral Rod Pocket Window Valance (03915-76-013-55)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-108-77)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-484-55)
- Ricardo Drapes & Curtains