Shop All Drapes & Curtains
Ricardo
Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance
Mfr # 03963-80-384-77
Zoro # G710449318
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Filtration Value Semi-Sheer
- Residential/Commercial Residential
- Header Type Pinch Pleated with Back Tabs
- Indoor/Outdoor Indoor
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 03963-80-384-77
- Zoro # G710449318
- UPC # 842249063022
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 150 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Light Filtration Value | Semi-Sheer |
Residential/Commercial | Residential |
Header Type | Pinch Pleated with Back Tabs |
Indoor/Outdoor | Indoor |
Item | Curtain Pair |
Material | Polyester |
Pattern | Floral |
Color | Linen |
Number of Panels Included | 2 |
Description
This semi-sheer floral printed fabricbrings warmth and elegance to any space. This exquisite stylefeatures characteristics of any custom window covering, addinga rich look to your home. Available in Linen, Grey and Blue all having an off-white floral motif. Made from 100%polyester yarns. This style comes in multiple widths: 50” W, 100” W and 150” W pairs. Each 50” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 25” W with 5 Pinch Pleats and 6 back tabs. Each 100” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 50” W with 10 Pinch Pleats and 11 back tabs. Each 150” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 75” W with 15 Pinch Pleats and 16 back tabs. These curtains all feature a 2-pinch pleat design with a 4” length header and 2” W back tabs. Each panel has 1” side hems and a generous 4” bottom hem that flares wider at the bottom allowing the panels to drape elegantly. Safe to toss in the washing machine for easy upkeep. Decorative rod and drapery pins sold separately.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWLING ENTERPRISES Bowling Enterprises 6XTS Bowling s Last Stand 6 Inch Christmas Tree Stand (6XTS)
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- ALERA Sit/Stand Adjustable Stool, Black (SS600)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-35)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-096-44)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-063-01)
- Ricardo Drapes & Curtains