Shop All Drapes & Curtains
Ricardo
Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance
Mfr # 03963-80-284-10
Zoro # G910449262
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Floral
- Light Filtration Value Semi-Sheer
- Size 100 in W x 84 in L
- Maximum Rod Diameter 1-1/4 in
- Residential/Commercial Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 03963-80-284-10
- Zoro # G910449262
- UPC # 842249063008
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 100 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Item | Curtain Pair |
Pattern | Floral |
Light Filtration Value | Semi-Sheer |
Residential/Commercial | Residential |
Color | Gray |
Header Type | Pinch Pleated with Back Tabs |
Indoor/Outdoor | Indoor |
Material | Polyester |
Number of Panels Included | 2 |
Description
This semi-sheer floral printed fabricbrings warmth and elegance to any space. This exquisite stylefeatures characteristics of any custom window covering, addinga rich look to your home. Available in Linen, Grey and Blue all having an off-white floral motif. Made from 100%polyester yarns. This style comes in multiple widths: 50” W, 100” W and 150” W pairs. Each 50” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 25” W with 5 Pinch Pleats and 6 back tabs. Each 100” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 50” W with 10 Pinch Pleats and 11 back tabs. Each 150” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 75” W with 15 Pinch Pleats and 16 back tabs. These curtains all feature a 2-pinch pleat design with a 4” length header and 2” W back tabs. Each panel has 1” side hems and a generous 4” bottom hem that flares wider at the bottom allowing the panels to drape elegantly. Safe to toss in the washing machine for easy upkeep. Decorative rod and drapery pins sold separately.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush & Navy Ii' Canvas Art, 14x19 (WAG13071-C1419GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Stained Espresso Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00072)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-44)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-284-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-10)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- RICARDO Ricardo Geneva Pleated Window Valance (02800-76-012-77)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-10)
- Ricardo Drapes & Curtains