Shop All Drapes & Curtains
Ricardo
Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance
Mfr # 03963-80-196-10
Zoro # G510449020
$46.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Residential/Commercial Residential
- Header Type Pinch Pleated with Back Tabs
- Light Filtration Value Semi-Sheer
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 03963-80-196-10
- Zoro # G510449020
- UPC # 842249061691
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 50 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Color | Gray |
Residential/Commercial | Residential |
Header Type | Pinch Pleated with Back Tabs |
Light Filtration Value | Semi-Sheer |
Indoor/Outdoor | Indoor |
Pattern | Floral |
Number of Panels Included | 2 |
Item | Curtain Pair |
Material | Polyester |
Description
This semi-sheer floral printed fabricbrings warmth and elegance to any space. This exquisite stylefeatures characteristics of any custom window covering, addinga rich look to your home. Available in Linen, Grey and Blue all having an off-white floral motif. Made from 100%polyester yarns. This style comes in multiple widths: 50” W, 100” W and 150” W pairs. Each 50” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 25” W with 5 Pinch Pleats and 6 back tabs. Each 100” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 50” W with 10 Pinch Pleats and 11 back tabs. Each 150” W pair comes with two panels that have a 2 to 1 fullness where the top of each panel measures 75” W with 15 Pinch Pleats and 16 back tabs. These curtains all feature a 2-pinch pleat design with a 4” length header and 2” W back tabs. Each panel has 1” side hems and a generous 4” bottom hem that flares wider at the bottom allowing the panels to drape elegantly. Safe to toss in the washing machine for easy upkeep. Decorative rod and drapery pins sold separately.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Bestar L-Shaped Desk and Hutch - 66" - Dark Chocolate - Embassy Series (60853-79)
- GARELICK Oval Acrylic Table; Side Mt. (75359)
- KEYSTONE FABRICS Premium Sun Shade, Mahogany, 96" W, Pole (O70.88.90)
- NEXT INNOVATIONS 36" Swirl Round Wall Art (101410050-SWIRL)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- RICARDO Ricardo Isabella Lace Ruffled Window Valance (02780-76-014-02)
- RICARDO Ricardo Sea Glass Cascade Window Valance (03600-04-024-02)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-084-02)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-77)
- HERITAGE LACE 60 x 84 in. Victorian Rose Panel - Ecru (2860E-6084)
- Ricardo Drapes & Curtains