Ricardo Whimsical Semi-Sheer Floral Rod Pocket Curtain Panel
Mfr # 03915-70-063-55
Zoro # G510448801
Key Features
- Number of Panels Included 1
- Light Filtration Value Semi-Sheer
- Material Polyester
- Header Type Rod Pocket
- Maximum Rod Diameter 1-1/4 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 03915-70-063-55
- Zoro # G510448801
- UPC # 842249045240
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 54 in W x 63 in L |
Details
Number of Panels Included | 1 |
Light Filtration Value | Semi-Sheer |
Material | Polyester |
Header Type | Rod Pocket |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Color | Cocoa |
Item | Curtain |
Pattern | Floral |
Description
This watercolor floral design brightens up any room! When back lit by the sun's rays the bold blossoms paired white background create a veil of beauty, seamlessly blending the outdoors with the indoors. A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The slubbed fabric gives them a pretty texture, too! Great for layering or can stand on its own. Whether you hang this panel on its own, or paired with matching valance, this richly woven fabric will add fullness to any window. The rod pocket panel measures 54" wide by 63" and 84"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in Grape, Berry, Blue and Cocoa. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural slubbed yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this panel is made to fit across the window area/curtain rod with extra fullness. Includes one 54" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Mid-Century Modern Style Fabric Rocking Chair RAR Shell Dining Arm Chair, Light Gray (QI004089.LGY)
- WOODEN MALLET Cascade 10 Pocket Magazine Rack BlackMahogany & Light Oak (MR48-10BH)
- FLASH FURNITURE Contemporary Chair, 18-1/2" to 22-1/4" Height, Fixed Arms, Black (GO-2240-BK-GG)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-13)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Tergaline 2-Way Pocket Curtain Panel (03535-70-096-02)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- ACHIM IMPORTING Achim OMPN84BH06 Ombre Window Curtain Panel - 50 x 84 in. - Blush (OMPN84BH06)
- Ricardo Drapes & Curtains