Shop All Pillows
Ricardo
Ricardo Velvet 20" Throw Pillow Feather-Filled with Piping and Removeable Zipper Cover
Mfr # 02585-92-020-35
Zoro # G810448495
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20"W x 20"L
- Color Blue
- Includes 1 Pillows
- Material Polyester
- Residential/Commerical Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20"W x 20"L |
Details
Item | Throw Pillow |
Color | Blue |
Includes | 1 Pillows |
Material | Polyester |
Residential/Commerical | Residential |
Indoor/Outdoor | Indoor |
Pattern | Solid |
Description
Effortlessly beautiful with meticulously constructed custom-like details! This luxurious velvet pillow will deliver instant drama and appeal to any space, available in the most neutral and glamorous pop of colors. These 100% premium velvet quality, ultra soft 20” square decorative pillows have a thick pile of fibers that give it a plush feel and ultimate shine. These velvet pillows are 20” by 20” square with piping edge detail and a hidden zipper. Inside and included is the sealed down proof pillow insert filled with 100% down feather for ultimate luxe and comfort. For easy care, each pillow has a hidden zipper to easily remove velvet pillow cover and can be machine wash cold and line dry. However, pillow insert is dry clean only. Arrives individually shrink wrapped and recommend pillow to be gently fluffed once removed from wrap.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 12 in Door Magnet, 4PK (47881V)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 34" H, Vinyl Seat, Hercules Series (FD-BHF-2-GG)
- BAXTON STUDIO Jericho Tan Leather Mid-Century Modern Accent Chair (69-3951)
- BLACKCANYON OUTFITTERS Contoured Memory Foam Neck Pillow (YX006)
- CAROLINES TREASURES Carolines Treasures ASA2208PW1216 Golden Retriever & Kittens Watching Santa Fabric Decorative Pillow (ASA2208PW1216)
- CAROLINES TREASURES Black Sheepadoodle Christmas Tree Canvas Fabric Decorative Pillow (CA70947)
- CAROLINES TREASURES Carolines Treasures BB2572PW1216 Christmas Presents Between Friends Corgi Canvas Fabric Decorative Pillow (BB2572PW1216)
- CAROLINES TREASURES Carolines Treasures AMB1321PW1216 Boston Terrier Beauty Fabric Decorative Pillow (AMB1321PW1216)
- PEACH BLOSSOM YOGA Peach Blossom Yoga 11005 Zafu Pillow - Pink (11005-A10)
- CAROLINES TREASURES Carolines Treasures BB1588PW1216 Christmas Tree & Cocker Spaniel Fabric Decorative Pillow (BB1588PW1216)
- Ricardo Pillows