Shop All Pillows
Ricardo
Ricardo Velvet 20" Throw Pillow Feather-Filled with Piping and Removeable Zipper Cover
Mfr # 02585-92-020-33
Zoro # G410448406
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20"W x 20"L
- Color Mauve
- Includes 1 Pillows
- Material Polyester
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 20"W x 20"L |
Details
Item | Throw Pillow |
Color | Mauve |
Includes | 1 Pillows |
Material | Polyester |
Pattern | Solid |
Indoor/Outdoor | Indoor |
Residential/Commerical | Residential |
Description
Effortlessly beautiful with meticulously constructed custom-like details! This luxurious velvet pillow will deliver instant drama and appeal to any space, available in the most neutral and glamorous pop of colors. These 100% premium velvet quality, ultra soft 20” square decorative pillows have a thick pile of fibers that give it a plush feel and ultimate shine. These velvet pillows are 20” by 20” square with piping edge detail and a hidden zipper. Inside and included is the sealed down proof pillow insert filled with 100% down feather for ultimate luxe and comfort. For easy care, each pillow has a hidden zipper to easily remove velvet pillow cover and can be machine wash cold and line dry. However, pillow insert is dry clean only. Arrives individually shrink wrapped and recommend pillow to be gently fluffed once removed from wrap.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILT-RITE MASTEX HEALTH Bed Wedge - Small (FW100)
- MONARCH Lulworth T200 Pillowcases STANDARD CASE , 12PK (T200-4236)
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- ALATERRE FURNITURE MOD 19 1/2"W One Drawer Nightstand (AJMD0120WH)
- CAROLINES TREASURES Carolines Treasures BB2975PW1216 Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (BB2975PW1216)
- HEALTHSMART DMI Lumbar Support Pillow, Black (555-7302-0200)
- KATHY IRELAND Eco Unbleached Cotton Down & Feather Pillow, Single (KI201021)
- CAROLINES TREASURES Carolines Treasures 7232PW1414 Santa Claus with Great Dane Fabric Decorative Pillow (7232PW1414)
- CAROLINES TREASURES Carolines Treasures BB2416PW1216 Merry Christmas Carolers Shih Tzu Silver & White Canvas Fabric Decorative Pillow (BB2416PW1216)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- CAROLINES TREASURES Airedale Terrier Merry Christmas Tree Canvas Fabric Decorative Pillow (CA66669)
- Ricardo Pillows