Shop All Pillows
Ricardo
Ricardo Velvet 20" Throw Pillow Feather-Filled with Piping and Removeable Zipper Cover
Mfr # 02585-92-020-02
Zoro # G510448559
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20"W x 20"L
- Color Champagne
- Material Polyester
- Includes 1 Pillows
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20"W x 20"L |
Details
Item | Throw Pillow |
Color | Champagne |
Material | Polyester |
Includes | 1 Pillows |
Pattern | Solid |
Indoor/Outdoor | Indoor |
Residential/Commerical | Residential |
Description
Effortlessly beautiful with meticulously constructed custom-like details! This luxurious velvet pillow will deliver instant drama and appeal to any space, available in the most neutral and glamorous pop of colors. These 100% premium velvet quality, ultra soft 20” square decorative pillows have a thick pile of fibers that give it a plush feel and ultimate shine. These velvet pillows are 20” by 20” square with piping edge detail and a hidden zipper. Inside and included is the sealed down proof pillow insert filled with 100% down feather for ultimate luxe and comfort. For easy care, each pillow has a hidden zipper to easily remove velvet pillow cover and can be machine wash cold and line dry. However, pillow insert is dry clean only. Arrives individually shrink wrapped and recommend pillow to be gently fluffed once removed from wrap.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 24 x 64 in. - White (WO2513315)
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bushel, For 48GF10 (G08-KKX-XMN)
- CAROLINES TREASURES Carolines Treasures BB1613PW1216 Christmas Tree & Border Collie Fabric Decorative Pillow (BB1613PW1216)
- CAROLINES TREASURES Carolines Treasures AMB1315PW1216 Christmas Stocking Surprise Labrador Fabric Decorative Pillow (AMB1315PW1216)
- CAROLINES TREASURES Christmas Tree & Border Collie Fabric Decorative Pillow (CA78576)
- CAROLINES TREASURES Carolines Treasures BB1130-BL-BN-PW1818 Hippopotamus Burlap and Brown Indoor & Outdoor Decorative Fabric Pillow - 18 x 18 in. (BB1130-BL-BN-PW1818)
- SERTA Side-Sleeper White Goose Feather & Down Fiber Pillows, King, PK2 (SE201514K)
- CAROLINES TREASURES Carolines Treasures BB1626PW1216 Christmas Tree & Red Corgi Fabric Decorative Pillow (BB1626PW1216)
- JENSENDISTRIBUTIONSERVICES Christmas Teddy Bears with Tree Fabric Decorative Pillow (MI2557496)
- Ricardo Pillows