Shop All Pillows
Ricardo
Ricardo Velvet 20" Throw Pillow Feather-Filled with Piping and Removeable Zipper Cover
Mfr # 02585-92-020-01
Zoro # G810448501
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 20"W x 20"L
- Material Polyester
- Includes 1 Pillows
- Color Bone
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 20"W x 20"L |
Details
Item | Throw Pillow |
Material | Polyester |
Includes | 1 Pillows |
Color | Bone |
Indoor/Outdoor | Indoor |
Residential/Commerical | Residential |
Pattern | Solid |
Description
Effortlessly beautiful with meticulously constructed custom-like details! This luxurious velvet pillow will deliver instant drama and appeal to any space, available in the most neutral and glamorous pop of colors. These 100% premium velvet quality, ultra soft 20” square decorative pillows have a thick pile of fibers that give it a plush feel and ultimate shine. These velvet pillows are 20” by 20” square with piping edge detail and a hidden zipper. Inside and included is the sealed down proof pillow insert filled with 100% down feather for ultimate luxe and comfort. For easy care, each pillow has a hidden zipper to easily remove velvet pillow cover and can be machine wash cold and line dry. However, pillow insert is dry clean only. Arrives individually shrink wrapped and recommend pillow to be gently fluffed once removed from wrap.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Dark Brown Resin Folding Chair with Ivory Pad (RFC6DBRIV)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- CAROLINES TREASURES Carolines Treasures BB9902PW1414 German Shorthaired Pointer Fall Fabric Decorative Pillow (BB9902PW1414)
- CAROLINES TREASURES Carolines Treasures CK3448PW1216 Coton De Tulear Christmas Tree Canvas Fabric Decorative Pillow (CK3448PW1216)
- CAROLINES TREASURES Carolines Treasures BB2478PW1216 Christmas Presents Between Friends Pug Black Canvas Fabric Decorative Pillow (BB2478PW1216)
- RLM DISTRIBUTION Faux Fur Pillow Snow Leopard - 18 x 18 in., 2PK (HO3082511)
- LAVISH HOME Lavish Home 82-TEX1026 Extra High Wedge Memory Foam Pillow with Bamboo Fiber Cover - Pink (82-TEX1026)
- PALACEDESIGNS 20 x 20 in. Solid Brown Faux Leather Decorative Pillow Cover (PA2627558)
- CAROLINES TREASURES Carolines Treasures CK7599PW1216 12 x 3 x 16 in. Bernese Mountain Dog Christmas Everyone Canvas Fabric Decorative Pillow (CK7599PW1216)
- Ricardo Pillows