Ricardo Ultimate Blackout Grommet Patio Curtain Panel
Mfr # 02000-79-484-55
Zoro # G510449372
Key Features
- Indoor/Outdoor Indoor
- Maximum Rod Diameter 1-1/4 in
- Material Polyester
- Residential/Commercial Residential
- Light Filtration Value Blackout
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02000-79-484-55
- Zoro # G510449372
- UPC # 842249016370
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 112 in W x 84 in L |
Details
Indoor/Outdoor | Indoor |
Material | Polyester |
Residential/Commercial | Residential |
Light Filtration Value | Blackout |
Pattern | Solid |
Number of Panels Included | 1 |
Includes | Wand |
Header Type | Grommet |
Color | Espresso |
Item | Patio Curtain |
Description
Independent U.S. laboratory tests certify this curtain is 99.8% efficient in blocking out light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room-darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple-weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This 112" double-wide curtain panel is perfect for patio doors and wide windows. An attachable wand can be positioned on either side for easy opening and closing. Each curtain panel has 16 grommets (1.5" inside diameter). It also features 1" side hems and an extra deep 5" bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Machine washable. Tumble dry low. Imported. Available in 8 colors: ivory with antique bronze grommets, putty with antique bronze grommets, sand with antique bronze grommets, gray with brushed nickel grommets, blue with brushed nickel grommets, sage with antique bronze grommets, garnet with antique bronze grommets, and espresso with antique bronze grommets.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively block light and insulates against heat and cold. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 112" double wide panel features 16 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match the grommet finish with a diameter of up to 1.25". - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Hand Towel, 16x27 In., White, PK12 (51620)
- ADMIRAL Bath Towels 24x48 , 12PK (ADML-2448-8)
- RUBBERMAID Unbreakable Single Pocket Wall File, Letter, Clear (65972ROS)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Black (6GNN0)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-108-10)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-02)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-03)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-77)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-16)
- Ricardo Drapes & Curtains