Ricardo Ultimate Blackout Grommet Curtain Panel with Wand
Mfr # 02000-79-054-13
Zoro # G510449303
Key Features
- Material Polyester
- Number of Panels Included 1
- Light Filtration Value Blackout
- Pattern Solid
- Size 56 in W x 54 in L
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02000-79-054-13
- Zoro # G510449303
- UPC # 842249032417
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 56 in W x 54 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Material | Polyester |
Item | Curtain |
Color | Sand |
Number of Panels Included | 1 |
Light Filtration Value | Blackout |
Pattern | Solid |
Residential/Commercial | Residential |
Includes | Wand |
Indoor/Outdoor | Indoor |
Header Type | Grommet |
Description
An Independent U.S. laboratory test certifies this curtain is 99.8% efficient in blocking out the light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room-darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple-weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This 56" wide curtain panel is soft to the touch and compliments any room decor. An attachable wand can be positioned on either side for easy opening and closing. These short panels are available in hard-to-find 36," 45" and 54" lengths. Each curtain panel has 8 grommets (1.5" inside diameter). It also features 1" side hems and a generous 3" bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Machine washable. Tumble dry low. Imported. Available in 8 colors: ivory with antique bronze grommets, putty with antique bronze grommets, sand with antique bronze grommets, gray with brushed nickel grommets, blue with brushed nickel grommets, sage with antique bronze grommets, garnet with antique bronze grommets, and espresso with antique bronze grommets.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively block light and insulates against heat and cold. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 56" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match the grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sorrento Grey Upholstered Wooden 3-seater Sofa (122-6772)
- AMERICAN TIME Clock, Silver Case, Analog, 16-1/4" W, 48V (PE64AGPD304)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- WARPS Mattress Cover King (CB-92)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-77)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-054-25)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-35)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-084-35)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-096-01)
- MADISON PARK Madison Park MP41-3507 Serene Embroidered Window Valance With Lining (MP41-3507)
- Ricardo Drapes & Curtains