Ricardo Ultimate Blackout Grommet Curtain Panel
Mfr # 02000-79-084-10
Zoro # G510448863
Key Features
- Residential/Commercial Residential
- Material Polyester
- Pattern Solid
- Light Filtration Value Blackout
- Header Type Grommet
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02000-79-084-10
- Zoro # G510448863
- UPC # 842249030659
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 56 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Item | Curtain |
Color | Gray |
Residential/Commercial | Residential |
Material | Polyester |
Pattern | Solid |
Light Filtration Value | Blackout |
Header Type | Grommet |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This 56" wide curtain panel is soft to the touch and compliments any room decor. These panels are available in 63", 72", 84" and 96" lengths. Each curtain panel has 8 grommets (1.5" inside diameter). It also features 1" side hems and a generous 3" bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Machine washable. Tumble dry low. Imported. Available in 8 colors: ivory with antique bronze grommets, putty with antique bronze grommets, sand with antique bronze grommets, gray with brushed nickel grommets, blue with brushed nickel grommets, sage with antique bronze grommets, garnet with antique bronze grommets, and espresso with antique bronze grommets.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively blocks light and insulates against heat and cold. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 56" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 36" W, White, Faux Wood (493P41)
- SAFCO Desk Chair, Vinyl, 22- Height, No Arm, Black (3592BL)
- FLASH FURNITURE Stack Chair, Chrome Frame, Blk, 800 lb. (RUT-188-BK-CHR-GG)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- RICARDO Ricardo Glasgow Pocket Curtain Panel with Back Tabs (03800-70-084-10)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-10)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-084-01)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-10)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-036-01)
- Ricardo Drapes & Curtains