Ricardo Ultimate Blackout Grommet Curtain Panel
Mfr # 02000-79-063-10
Zoro # G810448693
Key Features
- Color Gray
- Pattern Solid
- Maximum Rod Diameter 1-1/4 in
- Size 56 in W x 63 in L
- Number of Panels Included 1
Product Information
- Brand Ricardo
- MFR # 02000-79-063-10
- Zoro # G810448693
- UPC # 842249030611
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 56 in W x 63 in L |
Details
Color | Gray |
Pattern | Solid |
Number of Panels Included | 1 |
Item | Curtain |
Material | Polyester |
Indoor/Outdoor | Indoor |
Header Type | Grommet |
Light Filtration Value | Blackout |
Residential/Commercial | Residential |
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This 56" wide curtain panel is soft to the touch and compliments any room decor. These panels are available in 63", 72", 84" and 96" lengths. Each curtain panel has 8 grommets (1.5" inside diameter). It also features 1" side hems and a generous 3" bottom hem. Pull it across your window and voila! A blackout curtain that really works! This superior fabric is 100% easy-care polyester. Machine washable. Tumble dry low. Imported. Available in 8 colors: ivory with antique bronze grommets, putty with antique bronze grommets, sand with antique bronze grommets, gray with brushed nickel grommets, blue with brushed nickel grommets, sage with antique bronze grommets, garnet with antique bronze grommets, and espresso with antique bronze grommets.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively blocks light and insulates against heat and cold. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 56" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25" - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- MONARCH SPECIALTIES Dining Table, 48" Rectangular, Small, Kitchen, Dining Room, Laminate, Grey, Contemporary, Modern (I 1164)
- KASON Reversible Cam-Rise Hinge, 1-1/4" Offset (11245000044)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-084-35)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-063-01)
- EYECATCHER Ombre Panel; Blue - 50 x 63 in. (EY3141)
- Ricardo Drapes & Curtains