Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel
Mfr # 02000-70-072-25
Zoro # G810448679
Key Features
- Material Polyester
- Light Filtration Value Blackout
- Indoor/Outdoor Indoor
- Header Type Rod Pocket / Back Tab
- Pattern Solid
Product Information
- Brand Ricardo
- MFR # 02000-70-072-25
- Zoro # G810448679
- UPC # 842249008252
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 56 in W x 72 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Material | Polyester |
Light Filtration Value | Blackout |
Indoor/Outdoor | Indoor |
Item | Curtain |
Header Type | Rod Pocket / Back Tab |
Pattern | Solid |
Features | Thermal Protection |
Color | Sage |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This single 56" wide curtain panel is perfect for any window. This panel has a generous 4 inch length rod pocket and back tab. It also features 1" side hems and an extra deep 5" bottom hem. The rod pocket with back tab header makes the panel open and close with ease or, for a decorative effect, place the curtain rod through the belt loop tabs on the back and your Fenoglio Solid Blackout Thermal Rod Pocket with Back Tab Curtain Panel will now have pleats! Available in 63", 72", 84" and 96" lengths and comes in 8 bold colors. Machine washable. Tumble dry low. Imported.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively blocks light and insulates against heat and cold. - •
ROD POCKET: A 4" top rod pocket style creates a soft gathered tailored look or utilize the back tabs for a pleated look. Includes one 56" wide panel. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- FLASH FURNITURE Contemporary Chair, 18", White (LF-7-07C-WH-GG)
- HOLLAND BAR STOOL CO 36" x 36" Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD36SGryStn)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel (02000-79-072-03)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-063-01)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-25)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-11)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-063-01)
- MADISON PARK Madison Park MP40-2403 Saratoga Fretwork Print Window Curtain - Seafoam; 95 in. (MP40-2403)
- Ricardo Drapes & Curtains