Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel
Mfr # 02000-70-063-55
Zoro # G910449354
Key Features
- Features Thermal Protection
- Pattern Solid
- Material Polyester
- Indoor/Outdoor Indoor
- Size 56 in W x 63 in L
Product Information
- Brand Ricardo
- MFR # 02000-70-063-55
- Zoro # G910449354
- UPC # 842249008214
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 56 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Features | Thermal Protection |
Item | Curtain |
Pattern | Solid |
Material | Polyester |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Color | Espresso |
Residential/Commercial | Residential |
Light Filtration Value | Blackout |
Header Type | Rod Pocket / Back Tab |
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This single 56" wide curtain panel is perfect for any window. This panel has a generous 4 inch length rod pocket and back tab. It also features 1" side hems and an extra deep 5" bottom hem. The rod pocket with back tab header makes the panel open and close with ease or, for a decorative effect, place the curtain rod through the belt loop tabs on the back and your Fenoglio Solid Blackout Thermal Rod Pocket with Back Tab Curtain Panel will now have pleats! Available in 63", 72", 84" and 96" lengths and comes in 8 bold colors. Machine washable. Tumble dry low. Imported.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively blocks light and insulates against heat and cold. - •
ROD POCKET: A 4" top rod pocket style creates a soft gathered tailored look or utilize the back tabs for a pleated look. Includes one 56" wide panel. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- CELEBRATIONS Green/White Frosted Tree Indoor Christmas Decor (B-2105F)
- BAXTON STUDIO Espresso Shoe-Rack Cabinet (106-5377)
- CREATIVE CONVERTING White Candles, 2.5", 288PK (10134)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-063-01)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-072-25)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- Ricardo Drapes & Curtains