Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel
Mfr # 02000-70-063-03
Zoro # G810449324
Key Features
- Header Type Rod Pocket / Back Tab
- Features Thermal Protection
- Material Polyester
- Number of Panels Included 1
- Light Filtration Value Blackout
Product Information
- Brand Ricardo
- MFR # 02000-70-063-03
- Zoro # G810449324
- UPC # 842249030505
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 56 in W x 63 in L |
Details
Header Type | Rod Pocket / Back Tab |
Features | Thermal Protection |
Item | Curtain |
Material | Polyester |
Number of Panels Included | 1 |
Light Filtration Value | Blackout |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Pattern | Solid |
Color | Blue |
Description
Independently U.S. laboratory tested certifies this curtain is 99.8% efficient in blocking out light! The perfect sidekick for movie marathons and lazy Sunday sleep-ins, room darkening curtains keep entertainment areas almost as dark as the theaters. This heavyweight curtain panel features a superior, triple weave fabric construction that blocks out light and stops heat and cold from penetrating through the density of its construction, which invisibly integrates black yarn into the pattern of colored yarns. This single 56" wide curtain panel is perfect for any window. This panel has a generous 4 inch length rod pocket and back tab. It also features 1" side hems and an extra deep 5" bottom hem. The rod pocket with back tab header makes the panel open and close with ease or, for a decorative effect, place the curtain rod through the belt loop tabs on the back and your Fenoglio Solid Blackout Thermal Rod Pocket with Back Tab Curtain Panel will now have pleats! Available in 63", 72", 84" and 96" lengths and comes in 8 bold colors. Machine washable. Tumble dry low. Imported.
- •
TRIPLE WEAVE WOVEN FABRIC: This unique fabric is both casual and elegant, creating a warm natural look and feel in any space. This gorgeous fabric is comprised of black threads and colored yarns that effectively blocks light and insulates against heat and cold. - •
ROD POCKET: A 4" top rod pocket style creates a soft gathered tailored look or utilize the back tabs for a pleated look. Includes one 56" wide panel. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- FLASH FURNITURE Banquet Chair, 17.25 W 20-1/4" L 38 H, Fabric Seat, Hercules Series (HF-C01-SV-E26-BK-GG)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-296-02)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-045-03)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- Ricardo Drapes & Curtains