Ricardo Tergaline Grommet Curtain Panel
Mfr # 03535-79-063-01
Zoro # G410448826
Key Features
- Size 54 in W x 63 in L
- Header Type Grommet
- Maximum Rod Diameter 1-1/4 in
- Light Filtration Value Semi-Sheer
- Material Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 03535-79-063-01
- Zoro # G410448826
- UPC # 842249029707
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 54 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Header Type | Grommet |
Item | Curtain |
Color | White |
Light Filtration Value | Semi-Sheer |
Material | Polyester |
Pattern | Solid |
Number of Panels Included | 1 |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The soft, beautiful sheer panel is finished with a weighted chain-like hem which allows the curtain to hang effortlessly straight. No more corners sticking out! A modern grommet design on top lets you hang the panel effortlessly, while the subtle texture from the linen brings dimension and warmth to your window. The finely woven fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this panel on its own or with room darkening panels, this richly woven fabric will add fullness to any window. The panel measures 54" wide with lengths available in 63"L, 84"L and 96"L. Total of 8 grommets per panel with center diameter of 1.5". This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in both white and ivory. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 54" wide panel features 8 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25". For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Loft Blue 24" Metal Bar Stool, PK4 (BS24BLUESET)
- DESIGNS OF DISTINCTION Brass Slipper Cups - 1.26" Diam x 2.165" H - Polished Brass (01SLPR105PB1)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-030-02)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-03)
- Ricardo Drapes & Curtains