Ricardo Tergaline Double-Wide Grommet Curtain Panel with Wand
Mfr # 03535-79-296-02
Zoro # G110449215
Key Features
- Light Filtration Value Semi-Sheer
- Size 108 in W x 96 in L
- Color Ivory
- Maximum Rod Diameter 1-1/4 in
- Residential/Commercial Residential
Product Information
- Brand Ricardo
- MFR # 03535-79-296-02
- Zoro # G110449215
- UPC # 842249029813
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 108 in W x 96 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Light Filtration Value | Semi-Sheer |
Color | Ivory |
Residential/Commercial | Residential |
Header Type | Grommet |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Item | Curtain |
Includes | Wand |
Pattern | Solid |
Material | Polyester |
Description
A versatile, semi-sheer curtain are just the right weight to filter the light while still offering privacy. The soft, beautiful sheer panel is finished with a weighted chain-like hem which allows the curtain to hang effortlessly straight. No more corners sticking out! A modern grommet design on top lets you hang the panel effortlessly, while the subtle texture from the linen brings dimension and warmth to your window. The finely woven fabric gives them a pretty texture, too. Great for layering or can stand on its own. Whether you hang this panel on its own or with room darkening panels, this richly woven fabric will add fullness to any window. The panel measures 108" wide with lengths available in 63"L, 84"L and 96"L. An attachable wand can be positioned on either side for easy opening and closing. Each curtain panel has 16 grommets (1.5" inside diameter). This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in both white and ivory. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
LIGHTLY FINE SEMI-SHEER FABRIC: This richly woven fabric with natural yarns creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
GROMMET STYLE: A modern grommet style makes for an elegant, pleated look. This 106" wide panel features 16 metal grommets measuring 1.5" inside diameter. To hang, use a decorative rod to match grommet finish with a diameter of up to 1.25". For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- DOWNBEAT Engstler Weight-driven Cuckoo Clock - Full Size (DO38819)
- RUBBERMAID COMMERCIAL Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White (1982726)
- NATIONAL PUBLIC SEATING Interion® Plastic Folding Seminar Table, 18" x 60", White (BT1860)
- RICARDO Ricardo Sea Glass Flounce Window Valance (03600-01-015-01)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-296-02)
- RICARDO Ricardo Sea Glass Cascade Window Valance (03600-04-024-02)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-25)
- Ricardo Drapes & Curtains