Shop All Drapes & Curtains
Ricardo
Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand
Mfr # 02518-79-484-25
Zoro # G910448906
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Includes Wand
- Light Filtration Value Blackout
- Indoor/Outdoor Indoor
- Header Type Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02518-79-484-25
- Zoro # G910448906
- UPC # 842249039232
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 106 in W x 84 in L |
Details
Includes | Wand |
Light Filtration Value | Blackout |
Item | Patio Curtain |
Indoor/Outdoor | Indoor |
Header Type | Grommet |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Features | Thermal Protection, Noise Insulation |
Color | Green |
Pattern | Solid |
Material | Polyester |
Description
This patio blackout single panel curtain features a casual handsome face fabric woven with a layer of black yarns sandwiched between two layers of colored yarn,Plusa separate liner that is also woven with blackout yarns. This panel drapes beautifully while providing unbeatable protection from the harsh outside light.This curtain saves energy, provides privacy, creates an air barrier for extra insulation to keep out the cold and helps to protect the room from drafts. This 106” wide panel is available in 84” length. An attachable wand can be positioned on either side for easy opening and closing. Additional features include a 4" bottom hems, 1" side hems, and weighted corners.This patio single panel slides easily through the 1.5" diameter opening in the metal grommets, using a curtain rod up to 1.25" in diameter.Available in 5 colors: Woodland Green, Driftwood, and Floral Rose come with antique bronze grommet finish and Parchment and Stone has brush nickel grommet finish.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- APW WYOTT Nut 8-32 (2C-89063)
- FLASH FURNITURE Mesh Task Chair, Black (LF-118P-T-BK-GG)
- EUROTECH - THE RAYNOR GROUP BASIS FABRIC, FOG (EUTLE9ERG21)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-13)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-072-10)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-35)
- ACHIM IMPORTING Achim Ompn63Ch06 - Ombre Panel - 50 X 63 Inches - Chocolate Blue (OMPN63CH06)
- Ricardo Drapes & Curtains