Shop All Drapes & Curtains
Ricardo
Ricardo Tacoma Double Blackout Grommet Curtain Panel
Mfr # 02518-79-084-11
Zoro # G610448541
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Light Filtration Value Blackout
- Maximum Rod Diameter 1-1/4 in
- Features Thermal Protection, Noise Insulation
- Header Type Grommet
- Size 50 in W x 84 in L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02518-79-084-11
- Zoro # G610448541
- UPC # 842249034855
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 50 in W x 84 in L |
Details
Light Filtration Value | Blackout |
Features | Thermal Protection, Noise Insulation |
Color | Parchment |
Header Type | Grommet |
Item | Curtain |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Material | Polyester |
Pattern | Solid |
Description
The solid blackout grommet curtain panel features a casual handsome face fabric woven with a layer of black yarns sandwiched between two layers of colored yarn,plusa separate liner that is also woven with black-out yarns. The panel drapes beautifully while providing unbeatable protection from the harsh outside light. Adel Solid Blackout Thermal Grommet Single Curtain Panel saves energy, provides privacy, creates an air barrier for extra insulation to keep out the cold and helps to protect the room from drafts. These 50” wide panels are available in 63” 84” and 96” lengths. Additional features include a 4" bottom hems, 1" side hems, and weighted corners. The curtain slides easily through the 1.5" diameter opening in the metal grommets, using a curtain rod up to 1.25" in diameter.Available in 5 colors: Woodland Green, Driftwood, and Floral Rose come with antique bronze grommet finish and Parchment and Stone has brush nickel grommet finish.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Coffee Table (219-12702-ZORO)
- ALATERRE FURNITURE Brookside 36"W Wood with Concrete-Coating Coffee Table (AWBS1370C)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- COASTER Coaster 900749 Grandfather Clocks Traditional Brown Grandfather Clock with Chime - Cherry (900749)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Short Curtain Panel (04372-70-045-01)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-384-10)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-263-16)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-024-02)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-245-02)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-084-01)
- Ricardo Drapes & Curtains