Shop All Drapes & Curtains
Ricardo
Ricardo Tacoma Double Blackout Grommet Curtain Panel
Mfr # 02518-79-063-11
Zoro # G410449397
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Rod Diameter 1-1/4 in
- Features Thermal Protection, Noise Insulation
- Indoor/Outdoor Indoor
- Material Polyester
- Number of Panels Included 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02518-79-063-11
- Zoro # G410449397
- UPC # 842249034817
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 50 in W x 63 in L |
Details
Item | Curtain |
Features | Thermal Protection, Noise Insulation |
Indoor/Outdoor | Indoor |
Material | Polyester |
Color | Parchment |
Number of Panels Included | 1 |
Light Filtration Value | Blackout |
Pattern | Solid |
Header Type | Grommet |
Residential/Commercial | Residential |
Description
The solid blackout grommet curtain panel features a casual handsome face fabric woven with a layer of black yarns sandwiched between two layers of colored yarn,plusa separate liner that is also woven with black-out yarns. The panel drapes beautifully while providing unbeatable protection from the harsh outside light. Adel Solid Blackout Thermal Grommet Single Curtain Panel saves energy, provides privacy, creates an air barrier for extra insulation to keep out the cold and helps to protect the room from drafts. These 50” wide panels are available in 63” 84” and 96” lengths. Additional features include a 4" bottom hems, 1" side hems, and weighted corners. The curtain slides easily through the 1.5" diameter opening in the metal grommets, using a curtain rod up to 1.25" in diameter.Available in 5 colors: Woodland Green, Driftwood, and Floral Rose come with antique bronze grommet finish and Parchment and Stone has brush nickel grommet finish.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Stacking Chair, RazorBack Series, Polypropylene Blue Gray (86484-BG)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- AVE 6 Arm Chair, 30-1/2"L29-1/2"H, Fixed Arms, VinylSeat, Collection: PacificSeries (PAC51-V34)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, White (I 7144)
- RICARDO Ricardo Tergaline Grommet Curtain Panel (03535-79-063-01)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-036-03)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-03)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-108-77)
- EYECATCHER Ombre Window Curtain Panel - 50 x 63 in. - Blush (EY2512014)
- Ricardo Drapes & Curtains