Ricardo Striped Lace Rod Pocket Curtain Panel
Mfr # 02730-70-084-10
Zoro # G910448876
Key Features
- Indoor/Outdoor Indoor
- Maximum Rod Diameter 1-1/4 in
- Color Gray
- Material Polyester
- Pattern Medallion
Product Information
- Brand Ricardo
- MFR # 02730-70-084-10
- Zoro # G910448876
- UPC # 842249047565
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 54 in W x 84 in L |
Details
Indoor/Outdoor | Indoor |
Color | Gray |
Material | Polyester |
Pattern | Medallion |
Item | Curtain |
Number of Panels Included | 1 |
Light Filtration Value | Semi-Sheer |
Residential/Commercial | Residential |
Header Type | Rod Pocket |
Description
This crochet like lace design brightens up any room with a fresh burst of medallion icons in a vertical line! When back lit by the sun's rays the lace creates a veil of beauty, seamlessly blending the outdoors with the indoors. A versatile, semi-sheer curtain are just the right weight to filter the light while still offering slight privacy. The fabric gives them a pretty texture, too! Great for layering or can stand on its own. Whether you hang this rod pocket panel on its own, or paired with matching tailored valance, this richly woven fabric will add fullness to any window. The rod pocket panel measures 54" wide by 63", 84" and 96"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in White, Oatmeal and Grey. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
WOVEN LACE FABRIC: This richly woven fabric creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 3" Rod Pocket, this panel is made to fit across the window area/curtain rod with extra fullness. Includes one 54" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Rectangle Commerical Folding Utility Table, 36" W, 96" L, 29" H, Melamine Laminate Top, Walnut (CF3696M-01)
- DAYMARK Food Prep Ink Roller, Black Ink, PK5 (112137)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- TRUE Drier (925928)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-284-02)
- RICARDO Ricardo New Castle Lined Grommet Patio Curtain Panel (04600-79-484-44)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel (04700-79-096-35)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-084-57)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- Ricardo Drapes & Curtains