Ricardo Striped Lace Rod Pocket Curtain Panel
Mfr # 02730-70-063-13
Zoro # G410448833
Key Features
- Color Oatmeal
- Indoor/Outdoor Indoor
- Material Polyester
- Light Filtration Value Semi-Sheer
- Pattern Medallion
Product Information
- Brand Ricardo
- MFR # 02730-70-063-13
- Zoro # G410448833
- UPC # 842249047527
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 54 in W x 63 in L |
Details
Color | Oatmeal |
Indoor/Outdoor | Indoor |
Item | Curtain |
Material | Polyester |
Light Filtration Value | Semi-Sheer |
Pattern | Medallion |
Header Type | Rod Pocket |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Description
This crochet like lace design brightens up any room with a fresh burst of medallion icons in a vertical line! When back lit by the sun's rays the lace creates a veil of beauty, seamlessly blending the outdoors with the indoors. A versatile, semi-sheer curtain are just the right weight to filter the light while still offering slight privacy. The fabric gives them a pretty texture, too! Great for layering or can stand on its own. Whether you hang this rod pocket panel on its own, or paired with matching tailored valance, this richly woven fabric will add fullness to any window. The rod pocket panel measures 54" wide by 63", 84" and 96"L. This exquisite style features characteristics of any custom window covering, adding a rich and elegant look to your home. Available in White, Oatmeal and Grey. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
WOVEN LACE FABRIC: This richly woven fabric creates a soft and subtle sophisticated look. It is both casual and elegant, creating a warm natural look and feel in any space. - •
ROD POCKET: With a 3" Rod Pocket, this panel is made to fit across the window area/curtain rod with extra fullness. Includes one 54" wide panels. For proper fullness and coverage, order curtains that are 1-1/2 times the width of the window area - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: We try to provide the most accurate digital images possible. Color may appear slightly different from one screen to another based on differences in computer monitors, brightness, and other selected settings so there may be variations in color between the actual product and the way it appears online. If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Boston College Puff Pillow (113-813)
- FLASH FURNITURE Black Heavy Duty Large Mobile Chair & Table Cart (QIN-SHD245425-GG)
- R & R TEXTILE Wash Cloth, 13x13 In, Beige, PK12 (X03130)
- ALERA Aeson Series Multifunction Task Chair, Supports Up to 275 lb, 15" to 18.82" Seat Height, Black (ALEAS42M14)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-084-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Patio Curtain Panel with Wand (02518-79-484-25)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-10)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-084-11)
- EYECATCHER Ombre Window Curtain Panel - 50 x 63 in. - Blush (EY2512014)
- Ricardo Drapes & Curtains