Ricardo Simplicity Tailored Window Valance
Mfr # 04436-76-013-01
Zoro # G910449293
Key Features
- Indoor/Outdoor Indoor
- Pattern Solid
- Maximum Rod Diameter 1-1/4 in
- Residential/Commercial Residential
- Number of Panels Included 1
Product Information
- Brand Ricardo
- MFR # 04436-76-013-01
- Zoro # G910449293
- UPC # 842249041945
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 80 in W x 13 in L |
Details
Indoor/Outdoor | Indoor |
Pattern | Solid |
Color | White |
Item | Valance |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Light Filtration Value | Light-filtering |
Header Type | Rod Pocket |
Material | Cotton |
Description
Reminiscent of timeless beauty, classic and sophisticated, this soft lightweight curtain adds elegance to any room, diffusing light and providing privacy. This 100% fine cotton insert valance features elegant needlework: intricate bottom hems! Instantly elevate any window in your well-appointed home with this 80" wide tailored valance. For a breezier and more casual look, this charming design features a 13" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this valance on its own, paired with matching panels, this richly woven fabric will add fullness to any window. This unlined tailored valance features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included). Available in white and natural.
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique semi-sheer fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this tailored valance is made to fit across the window area/curtain rod with extra fullness. When ordering a valance, select a valance that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 16-1/2" W Extra Deep Mobile Tub File with Lock, Black, Legal (5363BL)
- OFFICESOURCE OS Conference Tables Boat Shaped Conference Table with Slab Base (PL236CG)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- FLASH FURNITURE Rectangle Folding Table, 24" W, 48" L, 29" H, Plastic Top, White (RB-2448-GG)
- RICARDO Ricardo Isabella Lace Rod Pocket Tier Pair Window Valance (02780-30-024-02)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- RICARDO Ricardo Waverly Gardens Tailored Window Valance (04410-76-013-16)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Patio Curtain Panel (02585-70-484-33)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-084-02)
- Ricardo Drapes & Curtains